Palm Cove King Complete Bed

  • Mfr # 1102-5647-ATQ-KB

  • Zoro # G515496272


product price: $1,195.00
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Overall Size
83"L x 88"W x 54"H
Outdoor Fabric Option
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-5647-ATQ-KB
Zoro #
G515496272
UPC #
811759029637
Country of Origin
Indonesia

Dimensions

Overall Size
83"L x 88"W x 54"H

Details

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

Transform your bedroom into a luxurious tropical paradise with the Palm Cove King Complete Bed, a beautiful and timeless addition to any bedroom or master suite. This stunning bed features a blend of rattan woven weave and pencil rattan poles bound together with leather for an exotic touch. The rich antique two-tone finish enhances the beauty of the bed and adds a timeless elegance to your bedroom decor. Create a stunning focal point in your dream bedroom with the Palm Cove King Complete Bed, the ultimate statement piece that will elevate your living space and leave a lasting impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.