Set of 2 Throw Pillows 18 x 18 Set of 2, PR
- Mfr # TP-18X18/JW-324
- Zoro # G415498703
product price:Â
$
69.19
/pr
Key Features
Material
Throw Pillows
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No
Outdoor Fabric Option
Yes
Fabric
Rave Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-18X18/JW-324
- Zoro #
- G415498703
- UPC #
- 193574225686
- Country of Origin
- United States
Dimensions
- Overall Size
- 18 in H x 18 in W x 4 in D
Details
- Material
- Throw Pillows
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Fabric
- Rave Lemon
Description
Elevate the comfort and style of your living space with a Set of 2 Throw Pillows. Perfect for indoor or outdoor use, these 18 x 18 inch pillows are made of high-quality Sunbrella fabric that is both durable and easy to clean. With a variety of vibrant colors to choose from, you can mix and match them to create the perfect combination for your space. Each pillow is generously filled for maximum comfort, making them the perfect accessory to snuggle up with while relaxing. Don't settle for bland decor, enhance your space with the Set of 2 Throw Pillows.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.