
Archway Set of 2 Stackable Grey Sling Chaise Longer, PR
Mfr # PRP-4001-GREY-SET2
Zoro # G315497035
product price: $695.00
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum white frame; sling
Assembly Required
No
Overall Size
75"L x 24"W x 38/12"H
Outdoor Fabric Option
No
Pallet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRP-4001-GREY-SET2
Zoro #
G315497035
UPC #
-
Country of Origin
China
Dimensions
Overall Size
75"L x 24"W x 38/12"H
Details
Material
Aluminum white frame; sling
Assembly Required
No
Outdoor Fabric Option
No
Pallet
Yes
Finish
White/Gray
Description
Looking for a comfortable and low-maintenance chaise lounge? Look no further than the Archway Set of 2 Stackable Grey Sling Chaise Longer. This stylish chaise is made with a sturdy white extruded aluminum frame and durable sling material that requires no cushions and is easy to clean. The Archway chaise also features 4 adjustable backrest positions and is stackable for easy storage. Available in Orange, Teal, or Grey, this chaise lounge is the perfect addition to your outdoor space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.