Shop HOSPITALITY RATTAN PATIO

Fiji Lounge Chair with Cushions

  • Mfr # 901-1347-ATQ-C

  • Zoro # G015498547


product price:  $1,119.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Large Profile Dark Brown
Material
Powder-coated aluminum woven with large profile synthetic fiber
Assembly Required
No
Pallet
Yes
Overall Size
38"L x 36"W x 26"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901-1347-ATQ-C
Zoro #
G015498547
UPC #
193574183740
Country of Origin
Indonesia

Dimensions

Overall Size
38"L x 36"W x 26"H

Details

Finish
Large Profile Dark Brown
Material
Powder-coated aluminum woven with large profile synthetic fiber
Assembly Required
No
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Standard

Description

Transport yourself to a tropical paradise with the Fiji Lounge Chair with Cushions. This stunning addition to any outdoor space is part of the Fiji collection, which brings the feel of the islands right to your patio, backyard, or poolside area. The lounge chair features a unique commercial quality thick weave pattern over an aluminum frame, ensuring long-lasting durability with minimal maintenance. Included with the chair are comfortable cushions in 100% polyester fabric, or upgrade to any of our Sunbrella options to add your own personal touch to this already exquisite piece. Relax and unwind in style with the Fiji Lounge Chair.


  • UV & Weather Resistant
  • Sleek Contemporary Design
  • Commercial Quality
  • Removable Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.