Fiji Lounge Chair with Cushions
- Mfr # 901-1347-ATQ-C/SU-760
- Zoro # G315498766
Key Features
Specifications
Details
- MFR #
- 901-1347-ATQ-C/SU-760
- Zoro #
- G315498766
- UPC #
- 193574184235
- Country of Origin
- Indonesia
- Finish
- Large Profile Dark Brown
- Material
- Powder-coated aluminum woven with large profile synthetic fiber
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Fabric
- Cast Silver
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
Dimensions
- Overall Size
- 38 in L x 36 in W x 26 in H
Description
Transport yourself to a tropical paradise with the Fiji Lounge Chair with Cushions. This stunning addition to any outdoor space is part of the Fiji collection, which brings the feel of the islands right to your patio, backyard, or poolside area. The lounge chair features a unique commercial quality thick weave pattern over an aluminum frame, ensuring long-lasting durability with minimal maintenance. Included with the chair are comfortable cushions in 100% polyester fabric, or upgrade to any of our Sunbrella options to add your own personal touch to this already exquisite piece. Relax and unwind in style with the Fiji Lounge Chair.
- UV & Weather Resistant
- Sleek Contemporary Design
- Commercial Quality
- Removable Cushion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.