Fiji Sofa with Cushions
- Mfr # 901-1347-ATQ-S/SU-722
- Zoro # G615498626
product price:Â
$
2,699.00
/ea
Key Features
Material
Powder-coated aluminum woven with large profile synthetic fiber
Assembly Required
No
Outdoor Fabric Option
Yes
Pallet
Yes
Overall Size
86 in L x 36 in W x 26 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901-1347-ATQ-S/SU-722
- Zoro #
- G615498626
- UPC #
- 193574184907
- Country of Origin
- Indonesia
- Material
- Powder-coated aluminum woven with large profile synthetic fiber
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Fabric
- Canvas Taupe
- Finish
- Large Profile Dark Brown
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
Dimensions
- Overall Size
- 86 in L x 36 in W x 26 in H
Description
The Fiji collection is the perfect addition to your outdoor space, bringing a touch of the tropics to your patio, backyard or poolside area. The Fiji sofa, with its unique commercial quality thick weave pattern over an aluminum frame, is built to last and requires minimal maintenance. Complete with comfortable cushions in a 100% polyester fabric, or customize your look with any of our Sunbrella options. This sofa is a must-have for those who want to relax in style and comfort.
- UV & Weather Resistant
- Sleek Contemporary Design
- Commercial Quality
- Removable Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.