Fiji Sofa with Cushions

  • Mfr # 901-1347-ATQ-S/SU-740

  • Zoro # G415496358


product price:  $2,699.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Powder-coated aluminum woven with large profile synthetic fiber
Pallet
Yes
Overall Size
86"L x 36"W x 26"H
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
901-1347-ATQ-S/SU-740
Zoro #
G415496358
UPC #
193574185089
Country of Origin
Indonesia

Dimensions

Overall Size
86"L x 36"W x 26"H

Details

Material
Powder-coated aluminum woven with large profile synthetic fiber
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Fabric
Canvas Macaw
Finish
Large Profile Dark Brown

Description

The Fiji collection is the perfect addition to your outdoor space, bringing a touch of the tropics to your patio, backyard or poolside area. The Fiji sofa, with its unique commercial quality thick weave pattern over an aluminum frame, is built to last and requires minimal maintenance. Complete with comfortable cushions in a 100% polyester fabric, or customize your look with any of our Sunbrella options. This sofa is a must-have for those who want to relax in style and comfort.


  • UV & Weather Resistant
  • Sleek Contemporary Design
  • Commercial Quality
  • Removable Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.