Shop HOMEROOTS
See all product information
Create Account
Rectangular Teak Shower Outdoor Bench With Shelf In Brown Finish
Mfr # 376669
Zoro # G422911592
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Solid Wood
Overall Depth
36 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376669
- Zoro #
- G422911592
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 36 in
- Overall Height
- 18 in
- Width (In.)
- 13 in
Details
- Color
- Dark Brown
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Style
- Traditional
- Weight Capacity
- 250 lb
- Application
- Outdoor
- Mounting Type
- Freestanding
Description
This 36" extended length high quality teak bench fuses classic traditional motifs, with modern styling and a contemporary design flair. The included standard utility shelf provides extra storage for toiletries or towels. This size of 36" length x 13" width x 18" height provides a good size bench with multi uses. This bench includes foot leveling pads provide extra flexibility and stability to allow stabilization due to any minor slope in shower floors. It provides the ability for this teak furniture to be used outdoors as well as indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.