Moldova 7-Piece Dining Set

  • Mfr # PRP-8501-GRY-7PC/SU-728

  • Zoro # G115497655


product price: $2,369.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Light Gray
Pallet
Yes
Assembly Required
Yes
Overall Size
Dining Base: 60"L x 36"W x 29"H | Armchair: 24"L x 24"W x 31"H
Material
Powder-coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP-8501-GRY-7PC/SU-728
Zoro #
G115497655
UPC #
-
Country of Origin
China

Dimensions

Overall Size
Dining Base: 60"L x 36"W x 29"H | Armchair: 24"L x 24"W x 31"H

Details

Finish
Light Gray
Pallet
Yes
Assembly Required
Yes
Fabric
Canvas Black
Material
Powder-coated Aluminum
Outdoor Fabric Option
Yes

Description

Enhance your outdoor dining experience with the Moldova 7-Piece dining set. This stunning set is crafted with powder-coated aluminum frames to withstand outdoor elements, providing the perfect setting for outdoor relaxation and dining. The set includes a rectangular dining base and six armchairs with comfortable cushions included in a 100% tan polyester fabric. Choose from a wide variety of Sunbrella fabric options to give this 7-Piece dining set your unique personal touch. Enjoy long summer evenings spent sharing cocktails or relaxing with family and friends around this beautiful and durable outdoor dining set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.