Soho 2-Piece Modular Loveseat, PR

  • Mfr # 903-1321-JBP-2PS/SU-762

  • Zoro # G415496976


product price:  $2,599.00
/pr
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-2PS/SU-762
Zoro #
G415496976
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H Each

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Fabric
Spectrum Indigo
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes

Description

Upgrade your outdoor living space with the Soho Collection's 2 Piece Modular Loveseat. Featuring a contemporary design with a sleek, anodized aluminum frame and woven Rehau Java Brown fiber, this loveseat set offers high-quality outdoor furniture that doesn't compromise on comfort. The set includes two corner chairs and cushions made from premium Sunbrella fabric, available in a range of colors and patterns to match your outdoor decor. The Soho Collection's unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. Create your own sectional and become the envy of your neighbors with the Soho Collection's modular design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.