Soho 3-Piece Modular Sofa

  • Mfr # 903-1321-JBP-3PS/SU-722

  • Zoro # G415496952


product price:  $3,559.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Outdoor Fabric Option
Yes
Overall Size
Corner Chair: 39"L x 39"W x 26"H | Armless Chair: 39"L x 30"W x 26"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-3PS/SU-722
Zoro #
G415496952
UPC #
193574201123
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H | Armless Chair: 39"L x 30"W x 26"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Fabric
Canvas Taupe
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish

Description

Transform your outdoor patio into a sleek and modern oasis without compromising comfort with The Soho Collection. This high-quality outdoor furniture line offers contemporary style for your home. The 3 Piece Sofa Deep Seating Set features a fully anodized aluminum frame, intricately woven with Rehau Java Brown fiber, and includes two corner chairs and an armless chair. The set's cushions come in a range of high-quality Sunbrella fabrics, available in various colors and patterns to match your outdoor decor. The multi-colored textured surface of this set gives it a unique look, and the Soho Collection allows you to create your own sectional and be the envy of your neighbors. Get ready to lounge in style and comfort with The Soho Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.