Shop HOSPITALITY RATTAN PATIO
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soho 3-Piece Modular Sofa
- Mfr # 903-1321-JBP-3PS/SU-736
- Zoro # G115497365
product price:Â
$
3,559.00
/ea
Key Features
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-1321-JBP-3PS/SU-736
- Zoro #
- G115497365
- UPC #
- 193574201260
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Fabric
- Canvas Coal
Dimensions
- Overall Size
- Corner Chair: 39 in L x 39 in W x 26 in H | Armless Chair: 39 in L x 30 in W x 26 in H
Description
Transform your outdoor patio into a sleek and modern oasis without compromising comfort with The Soho Collection. This high-quality outdoor furniture line offers contemporary style for your home. The 3 Piece Sofa Deep Seating Set features a fully anodized aluminum frame, intricately woven with Rehau Java Brown fiber, and includes two corner chairs and an armless chair. The set's cushions come in a range of high-quality Sunbrella fabrics, available in various colors and patterns to match your outdoor decor. The multi-colored textured surface of this set gives it a unique look, and the Soho Collection allows you to create your own sectional and be the envy of your neighbors. Get ready to lounge in style and comfort with The Soho Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.