Soho 3-Piece Modular Sofa

  • Mfr # 903-1321-JBP-3PS/SU-737

  • Zoro # G415497379


product price: $3,559.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Overall Size
Corner Chair: 39"L x 39"W x 26"H | Armless Chair: 39"L x 30"W x 26"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1321-JBP-3PS/SU-737
Zoro #
G415497379
UPC #
193574201277
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H | Armless Chair: 39"L x 30"W x 26"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Fabric
Spectrum Graphite
Pallet
Yes

Description

Transform your outdoor patio into a sleek and modern oasis without compromising comfort with The Soho Collection. This high-quality outdoor furniture line offers contemporary style for your home. The 3 Piece Sofa Deep Seating Set features a fully anodized aluminum frame, intricately woven with Rehau Java Brown fiber, and includes two corner chairs and an armless chair. The set's cushions come in a range of high-quality Sunbrella fabrics, available in various colors and patterns to match your outdoor decor. The multi-colored textured surface of this set gives it a unique look, and the Soho Collection allows you to create your own sectional and be the envy of your neighbors. Get ready to lounge in style and comfort with The Soho Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.