Soho 3-Piece Pub & Barstool Set with Cushions

  • Mfr # 903-6185-JBP-3PP-CUSH/SU-736

  • Zoro # G315496113


product price:  $1,439.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Overall Size
Barstool: 20"L x 21"W x 44"H | Pub Table: 24"L x 21"Wx 40"H
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-6185-JBP-3PP-CUSH/SU-736
Zoro #
G315496113
UPC #
193574199727
Country of Origin
Indonesia

Dimensions

Overall Size
Barstool: 20"L x 21"W x 44"H | Pub Table: 24"L x 21"Wx 40"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Fabric
Canvas Coal
Pallet
Yes

Description

Upgrade your outdoor bar area with the Soho 3-Piece Pub & Barstool Set with Cushions from our collection. Featuring contemporary and high-quality outdoor furniture for your home, this set offers a fully anodized aluminum frame that is woven with Rehau Java Brown fiber. It includes two barstools and a pub table, all designed with a sleek and modern look while still maintaining a high level of comfort. The cushions are available in a high-quality Sunbrella fabric in various colors and patterns to match your outdoor decor. The table has a thin sheet of Plexiglas underneath the woven fiber, making it stronger and more durable, and eliminating the need for glass. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. With the Soho Collection, you have the freedom to create your own sectional and become the envy of your neighbors.


  • Contemporary outdoor wicker pub set
  • Weather and UV resistant
  • Cushions are optional on this set
  • Plexiglas is used as support underneath wicker weave
  • Matching seating group and dining set available
  • Stackable design helpful In commercial settings
  • Set Include: 2 Barstools and 1 Pub Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.