Soho 3-Piece Pub & Barstool Set with Cushions
- Mfr # 903-6185-JBP-3PP-CUSH/SU-760
- Zoro # G915496711
Key Features
Specifications
Details
- MFR #
- 903-6185-JBP-3PP-CUSH/SU-760
- Zoro #
- G915496711
- UPC #
- 193574199918
- Country of Origin
- Indonesia
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Fabric
- Cast Silver
- Finish
- Rehau Fiber in a java brown finish
- Assembly Required
- Yes
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
Dimensions
- Overall Size
- Barstool: 20 in L x 21 in W x 44 in H | Pub Table: 24 in L x 21 in Wx 40 in H
Description
Upgrade your outdoor bar area with the Soho 3-Piece Pub & Barstool Set with Cushions from our collection. Featuring contemporary and high-quality outdoor furniture for your home, this set offers a fully anodized aluminum frame that is woven with Rehau Java Brown fiber. It includes two barstools and a pub table, all designed with a sleek and modern look while still maintaining a high level of comfort. The cushions are available in a high-quality Sunbrella fabric in various colors and patterns to match your outdoor decor. The table has a thin sheet of Plexiglas underneath the woven fiber, making it stronger and more durable, and eliminating the need for glass. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. With the Soho Collection, you have the freedom to create your own sectional and become the envy of your neighbors.
- Contemporary outdoor wicker pub set
- Weather and UV resistant
- Cushions are optional on this set
- Plexiglas is used as support underneath wicker weave
- Matching seating group and dining set available
- Stackable design helpful In commercial settings
- Set Include: 2 Barstools and 1 Pub Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.