Soho 4-Piece Modular Seating Set

  • Mfr # 903-1321-JBP-4PS/SU-737

  • Zoro # G315497998


product price:  $5,239.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
Corner Chair: 39"L x 39"W x 26"H Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1321-JBP-4PS/SU-737
Zoro #
G315497998
UPC #
193574202809
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H Each

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Fabric
Spectrum Graphite
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish

Description

Introducing the Soho 4-Piece Modular Seating Set, a must-have for those who crave sleek and modern outdoor furniture without compromising on comfort. The Soho Collection delivers on contemporary, high-quality outdoor furniture, and this set is no exception. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and includes 4 corner chairs with cushions available in a high-quality Sunbrella fabric, offered in various colors and patterns to match your outdoor decor. The Soho Collection's unique look, with its multi-colored textured surface, makes it one of the most attractive collections for outdoor use. Create your own sectional, and become the envy of your neighbors with the Soho Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.