Soho 5-Piece Modular Sectional Set

  • Mfr # 903-1321-JBP-5PS/SU-738

  • Zoro # G315498094


product price:  $4,999.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Overall Size
Corner Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 12"H | Ottoman: 30"L x 30"W x 12"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-5PS/SU-738
Zoro #
G315498094
UPC #
193574201796
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 12"H | Ottoman: 30"L x 30"W x 12"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Fabric
Canvas Capri
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes

Description

Introducing the Soho Collection - the ultimate blend of sleek, modern design and luxurious comfort for your outdoor patio. The 5 Piece Modular Sectional Set includes 3 corner chairs, 1 coffee table, and an ottoman, all featuring a fully anodized aluminum frame and Rehau Java Brown fiber weave. The high-quality Sunbrella cushions are available in a variety of colors and patterns to match your outdoor decor. The coffee table is reinforced with a thin sheet of Plexiglas for durability, and features a tempered glass top for added convenience. With its unique multi-colored textured surface, the Soho Collection is sure to impress and give you the freedom to create your own sectional, making you the envy of your neighbors. Experience contemporary, high-quality outdoor furniture like never before with the Soho Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.