Shop HOSPITALITY RATTAN PATIO
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soho 5-Piece Modular Sectional Set
- Mfr # 903-1321-JBP-5PS/SU-753
- Zoro # G015498813
product price:Â
$
4,999.00
/ea
Key Features
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
Corner Chair: 39 in L x 39 in W x 26 in H | Coffee Table: 30 in L x 30 in W x 12 in H | Ottoman: 30 in L x 30 in W x 12 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903-1321-JBP-5PS/SU-753
- Zoro #
- G015498813
- UPC #
- 193574201901
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- Corner Chair: 39 in L x 39 in W x 26 in H | Coffee Table: 30 in L x 30 in W x 12 in H | Ottoman: 30 in L x 30 in W x 12 in H
Details
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Pallet
- Yes
- Fabric
- Canvas Regatta
- Finish
- Rehau Fiber in a java brown finish
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
Description
Introducing the Soho Collection - the ultimate blend of sleek, modern design and luxurious comfort for your outdoor patio. The 5 Piece Modular Sectional Set includes 3 corner chairs, 1 coffee table, and an ottoman, all featuring a fully anodized aluminum frame and Rehau Java Brown fiber weave. The high-quality Sunbrella cushions are available in a variety of colors and patterns to match your outdoor decor. The coffee table is reinforced with a thin sheet of Plexiglas for durability, and features a tempered glass top for added convenience. With its unique multi-colored textured surface, the Soho Collection is sure to impress and give you the freedom to create your own sectional, making you the envy of your neighbors. Experience contemporary, high-quality outdoor furniture like never before with the Soho Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.