Soho 5-Piece Square Dining Arm Chair Set with Cushions

  • Mfr # 903-3309-JBP-5DA-CUSH/SU-732

  • Zoro # G415498567


product price:  $2,759.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Rehau Fiber in a java brown finish
Overall Size
Table: 40"L x 40"W x 30"H | Armchair: 24"L x 25"W x 34"H
Outdoor Fabric Option
Yes
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
903-3309-JBP-5DA-CUSH/SU-732
Zoro #
G415498567
UPC #
193574197143
Country of Origin
Indonesia

Dimensions

Overall Size
Table: 40"L x 40"W x 30"H | Armchair: 24"L x 25"W x 34"H

Details

Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Fabric
Linen Silver
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes

Description

Experience the perfect combination of sleek design and cozy comfort with The Soho Collection. Our 5 Piece Square Dining Arm Chair Set offers contemporary and high-quality outdoor furniture for your home. Featuring a fully anodized aluminum frame woven with Rehau Java Brown fiber, this set includes 4 armchairs and a 40 square table, perfect for enjoying outdoor meals with family and friends. The cushions are available in a high-quality Sunbrella fabric, providing a variety of colors and patterns to match your outdoor decor. The round table has a thin sheet of Plexiglas underneath the woven fiber, making it durable and eliminating the need for glass. With its unique look and multi-colored textured surface, The Soho Collection is one of the most attractive collections for outdoor use. Create your own sectional and become the envy of your neighbors with The Soho Collection.


  • Contemporary 5 pc outdoor wicker dining set with glass
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings
  • Set Includes: 4 Armchairs and 1 40" Square Table with glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products