Soho 5-Piece Square Dining Arm Chair Set with Cushions
- Mfr # 903-3309-JBP-5DA-CUSH/SU-739
- Zoro # G115498416
Key Features
Specifications
Details
- MFR #
- 903-3309-JBP-5DA-CUSH/SU-739
- Zoro #
- G115498416
- UPC #
- 193574197211
- Country of Origin
- Indonesia
- Finish
- Rehau Fiber in a java brown finish
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Fabric
- Canvas Melon
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Pallet
- Yes
- Assembly Required
- Yes
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- Table: 40 in L x 40 in W x 30 in H | Armchair: 24 in L x 25 in W x 34 in H
Description
Experience the perfect combination of sleek design and cozy comfort with The Soho Collection. Our 5 Piece Square Dining Arm Chair Set offers contemporary and high-quality outdoor furniture for your home. Featuring a fully anodized aluminum frame woven with Rehau Java Brown fiber, this set includes 4 armchairs and a 40 square table, perfect for enjoying outdoor meals with family and friends. The cushions are available in a high-quality Sunbrella fabric, providing a variety of colors and patterns to match your outdoor decor. The round table has a thin sheet of Plexiglas underneath the woven fiber, making it durable and eliminating the need for glass. With its unique look and multi-colored textured surface, The Soho Collection is one of the most attractive collections for outdoor use. Create your own sectional and become the envy of your neighbors with The Soho Collection.
- Contemporary 5 pc outdoor wicker dining set with glass
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching seating group and pub set available
- Stackable design helpful In commercial settings
- Set Includes: 4 Armchairs and 1 40" Square Table with glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.