Soho 6-Piece Modular Sectional Set

  • Mfr # 903-1321-JBP-6PS/SU-706

  • Zoro # G415496372


product price:  $5,499.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Overall Size
Armless Chair: 39"L x 30"W x 26"H | Corner Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 12"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1321-JBP-6PS/SU-706
Zoro #
G415496372
UPC #
193574202021
Country of Origin
Indonesia

Dimensions

Overall Size
Armless Chair: 39"L x 30"W x 26"H | Corner Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 12"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Canvas Tuscan
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes

Description

Upgrade your outdoor patio with the Soho Collection's 6 Piece Sectional Deep Seating Set that offers modern and comfortable outdoor furniture. Made of a fully anodized aluminum frame and Rehau Java Brown fiber, this set includes 2 armless chairs, 3 corner chairs, and 1 coffee table with a tempered glass top. The high-quality Sunbrella cushions are available in various colors and patterns to match your outdoor decor. The coffee table features a thin sheet of Plexiglas under the woven fiber, making it durable and long-lasting. The Soho Collection's unique look and multi-colored textured surface make it one of the most eye-catching outdoor furniture sets available, giving you the freedom to create your own sectional and be the talk of the neighborhood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.