Soho 9-Piece Rectangular Dining Arm Chair Set with Cushions

  • Mfr # 903-3308-JBP-9DA-CUSH/SU-739

  • Zoro # G615497520


product price:  $4,159.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Overall Size
Rectangular Table: 78"L x 40"W x 30"H | Armchair: 24"L x 25"W x 34"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-3308-JBP-9DA-CUSH/SU-739
Zoro #
G615497520
UPC #
193574199246
Country of Origin
Indonesia

Dimensions

Overall Size
Rectangular Table: 78"L x 40"W x 30"H | Armchair: 24"L x 25"W x 34"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Pallet
Yes
Fabric
Canvas Melon
Finish
Rehau Fiber in a java brown finish

Description

Enhance your outdoor dining experience with The Soho Collection's 9 Piece Rectangular Dining Arm Chair Set with Cushions. The collection offers contemporary, high-quality outdoor furniture that is sure to exceed your expectations. This set features an anodized aluminum frame woven with Rehau Java Brown fiber, making it both stylish and durable. The set includes eight comfortable arm chairs and a large rectangular table. The cushions are available in a variety of colors and patterns to match your outdoor decor and are made with high-quality Sunbrella fabric. The table has a unique look and multi-colored textured surface, making it one of the most attractive collections for outdoor use. The table's thin sheet of Plexiglas underneath the woven fiber adds durability and eliminates the need for glass. With the Soho Collection, you have the freedom to create your own sectional and become the envy of your neighbors.


  • Contemporary 9 pc outdoor wicker dining set
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings
  • Set Includes: 8 Arm Chairs and 1 large 78" Rectangular Table with Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.