Soho 9-Piece Rectangular Dining Side Chair Set with Cushions

  • Mfr # 903-3308-JBP-9DS-CUSH/SU-725

  • Zoro # G415497096


product price:  $4,559.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-3308-JBP-9DS-CUSH/SU-725
Zoro #
G415497096
UPC #
193574198591
Country of Origin
Indonesia

Dimensions

Overall Size
Rectangular Table: 78"L x 40"W x 30"H | Side chair: 22"L x 23"W x 34"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Outdoor Fabric Option
Yes
Fabric
Canvas Brick
Finish
Rehau Fiber in a java brown finish
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
Yes

Description

Upgrade your outdoor patio with the sleek and modern Soho Collection, which offers contemporary, high-quality outdoor furniture that exudes comfort and style. The 9 Piece Dining Set includes a fully anodized aluminum frame woven with Rehau Java Brown fiber, eight side chairs, and a large rectangular table, which is perfect for hosting family and friends. The table features a thin sheet of Plexiglas underneath the woven fiber, making it stronger and more durable, eliminating the need for a glass. The cushions are made with high-quality Sunbrella fabric, which is available in various colors and patterns to complement your outdoor decor. The unique and multi-colored textured surface of the Soho Collection's dining set makes it one of the most attractive options for outdoor use. Moreover, you have the freedom to create your sectional, elevating your outdoor space to envy of your neighbors.


  • Contemporary 9 pc outdoor wicker dining set
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings
  • Set Includes: 8 Side chairs and 1 large 78" Rectangular Table with glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.