Soho 9-Piece Rectangular Dining Side Chair Set with Cushions

  • Mfr # 903-3308-JBP-9DS-CUSH/SU-736

  • Zoro # G615497681


product price: $4,559.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Yes
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-3308-JBP-9DS-CUSH/SU-736
Zoro #
G615497681
UPC #
193574198706
Country of Origin
Indonesia

Dimensions

Overall Size
Rectangular Table: 78"L x 40"W x 30"H | Side chair: 22"L x 23"W x 34"H

Details

Assembly Required
Yes
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Canvas Coal

Description

Upgrade your outdoor patio with the sleek and modern Soho Collection, which offers contemporary, high-quality outdoor furniture that exudes comfort and style. The 9 Piece Dining Set includes a fully anodized aluminum frame woven with Rehau Java Brown fiber, eight side chairs, and a large rectangular table, which is perfect for hosting family and friends. The table features a thin sheet of Plexiglas underneath the woven fiber, making it stronger and more durable, eliminating the need for a glass. The cushions are made with high-quality Sunbrella fabric, which is available in various colors and patterns to complement your outdoor decor. The unique and multi-colored textured surface of the Soho Collection's dining set makes it one of the most attractive options for outdoor use. Moreover, you have the freedom to create your sectional, elevating your outdoor space to envy of your neighbors.


  • Contemporary 9 pc outdoor wicker dining set
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings
  • Set Includes: 8 Side chairs and 1 large 78" Rectangular Table with glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products