Soho Bar with Glass

  • Mfr # 903-6141-JBP-GL

  • Zoro # G615496479


product price:  $2,349.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Rehau Fiber in a java brown finish
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Overall Size
30"L x 60"W x 40"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-6141-JBP-GL
Zoro #
G615496479
UPC #
811759025448
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 60"W x 40"H

Details

Finish
Rehau Fiber in a java brown finish
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Pallet
Yes
Outdoor Fabric Option
No

Description

Introducing the Soho Bar with Glass - the perfect addition to your outdoor patio for a sleek and modern look while maintaining comfort. The Soho Collection offers a unique see-through modular sectional that allows endless possibilities ranging from a sofa, loveseat, armless chair setup to a standard sectional. The Bar features a fully anodized aluminum frame, which is then woven with Rehau Java Brown fiber. The bar has a thin sheet of Plexiglas underneath the woven fiber, making it extremely sturdy for placing drinks and eliminating the need for a glass top. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. The Soho Collection gives you the freedom of designing your own sectional and being the envy of your neighbors.


  • Contemporary outdoor bar
  • Weather and UV resistant
  • No assembly required
  • Plexiglas is used as support underneath wicker weave
  • Tempered Glass top included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.