Soho Barstool with Cushion
- Mfr # 903-6186-JBP-CUSH/SU-730
- Zoro # G415496822
Key Features
Specifications
Product Information
- MFR #
- 903-6186-JBP-CUSH/SU-730
- Zoro #
- G415496822
- UPC #
- 193574190571
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 20 in L x 21 in W x 44 in H
Details
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Natural
- Assembly Required
- No
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- No
Description
The Soho Collection is the perfect choice for those looking to create a sleek and modern outdoor patio while still prioritizing comfort. This unique collection offers a modular sectional that allows for endless possibilities, including a sofa, loveseat, armless chair setup, or a standard sectional. The Soho Barstool is a stylish addition to any outdoor bar or kitchen area. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and features aluminum footrests, making it durable for commercial use. The cushions used on the barstool are available immediately as shown or with Sunbrella, a high-quality outdoor fabric available in various colors and patterns. The Soho Collection's multi-colored textured surface adds to its appeal, making it one of the most attractive collections for outdoor use. With the Soho Collection, you can create a custom sectional and envy your neighbors' outdoor paradise.
- Contemporary outdoor 30" Barstool
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching seating group and pub set available
- Stackable design helpful In commercial settings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.