Soho Barstool with Cushion

  • Mfr # 903-6186-JBP-CUSH/SU-760

  • Zoro # G415497393


product price:  $595.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Assembly Required
No
Overall Size
20"L x 21"W x 44"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-6186-JBP-CUSH/SU-760
Zoro #
G415497393
UPC #
193574190823
Country of Origin
Indonesia

Dimensions

Overall Size
20"L x 21"W x 44"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Assembly Required
No
Fabric
Cast Silver
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
No

Description

The Soho Collection is the perfect choice for those looking to create a sleek and modern outdoor patio while still prioritizing comfort. This unique collection offers a modular sectional that allows for endless possibilities, including a sofa, loveseat, armless chair setup, or a standard sectional. The Soho Barstool is a stylish addition to any outdoor bar or kitchen area. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and features aluminum footrests, making it durable for commercial use. The cushions used on the barstool are available immediately as shown or with Sunbrella, a high-quality outdoor fabric available in various colors and patterns. The Soho Collection's multi-colored textured surface adds to its appeal, making it one of the most attractive collections for outdoor use. With the Soho Collection, you can create a custom sectional and envy your neighbors' outdoor paradise.


  • Contemporary outdoor 30" Barstool
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.