Soho Chaise Lounge with Cushion
- Mfr # 903-1324-JBP-CUSH/SU-732
- Zoro # G215498316
Key Features
Specifications
Details
- MFR #
- 903-1324-JBP-CUSH/SU-732
- Zoro #
- G215498316
- UPC #
- 193574193107
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Fabric
- Linen Silver
- Assembly Required
- No
- Pallet
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- 82 in L x 33 in W x 22 in H
Description
The Soho Collection is the answer when you want your outdoor patio to have a modern, sleek look with exceptional comfort. This collection offers a see-through modular sectional with limitless possibilities, including a sofa, loveseat, armless chair setup, and standard sectional. The Chaise Lounge features a fully anodized aluminum frame and is woven with Rehau Java Brown fiber for a unique look with a multi-colored textured surface. With wheels for easy mobility, you can position the chaise lounge anywhere. The optional cushions for the chaise lounge are available immediately as shown or with Sunbrella, a high-quality outdoor fabric available in various colors and patterns. This chaise lounge can be paired with other items in the collection to create an outdoor oasis, allowing you to design your own sectional and be the envy of your neighbors.
- Contemporary outdoor chaise lounge
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching dining group and pub set available
- Stackable design helpful In commercial settings
- Optional cushion sold separate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.