Soho Lounge Chair with Cushion
- Mfr # 903-1323-JBP-C/SU-739
- Zoro # G115496139
Key Features
Specifications
Details
- MFR #
- 903-1323-JBP-C/SU-739
- Zoro #
- G115496139
- UPC #
- 193574191165
- Country of Origin
- Indonesia
- Finish
- Rehau Fiber in a java brown finish
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Assembly Required
- No
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Fabric
- Canvas Melon
Dimensions
- Overall Size
- 39 in L x 39 in W x 26 in H
Description
Looking for a comfortable yet stylish addition to your outdoor patio? Look no further than the Soho Lounge Chair with Cushion. From The Soho Collection, this chair boasts a fully anodized aluminum frame, woven with Rehau Java Brown fiber. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. With the option of adding Sunbrella cushions, a high quality outdoor fabric available in a variety of colors and patterns, this chair offers comfort without sacrificing style. Create your own sectional and be the envy of your neighbors with The Soho Collection.
- Outdoor wicker lounge chair
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Sturdy aluminum legs for extra support
- Can be used indoors or outdoors
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.