Soho Modular Corner Chair

  • Mfr # 903-1321-JBP-C/SU-740

  • Zoro # G415498185


product price:  $1,309.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Rehau Fiber in a java brown finish
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1321-JBP-C/SU-740
Zoro #
G415498185
UPC #
193574192179
Country of Origin
Indonesia

Dimensions

Overall Size
39"L x 39"W x 26"H

Details

Finish
Rehau Fiber in a java brown finish
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
No
Fabric
Canvas Macaw

Description

Upgrade your outdoor patio with the Soho Modular Corner Chair, part of the contemporary and comfortable Soho Collection. Featuring a see-through modular sectional design with a fully anodized aluminum frame and hand-woven Rehau Java Brown fiber, this chair offers versatility with Sunbrella cushions in various colors and patterns. Whether used as a standard lounge chair or as a loveseat with the addition of a second corner, the Soho Modular Corner Chair is an exceptional addition to any outdoor space.


  • Outdoor wicker lounge chair
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Sturdy aluminum legs for extra support
  • Can be used indoors or outdoors
  • Rehau Fiber in a java brown finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.