Shop HOSPITALITY RATTAN PATIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soho Modular Corner Chair
- Mfr # 903-1321-JBP-C/SU-753
- Zoro # G415498291
product price:Â
$
1,309.00
/ea
Key Features
Finish
Rehau Fiber in a java brown finish
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Overall Size
39 in L x 39 in W x 26 in H
Pallet
Yes
Outdoor Fabric Option
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903-1321-JBP-C/SU-753
- Zoro #
- G415498291
- UPC #
- 193574192261
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 39 in L x 39 in W x 26 in H
Details
- Finish
- Rehau Fiber in a java brown finish
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Assembly Required
- No
- Fabric
- Canvas Regatta
Description
Upgrade your outdoor patio with the Soho Modular Corner Chair, part of the contemporary and comfortable Soho Collection. Featuring a see-through modular sectional design with a fully anodized aluminum frame and hand-woven Rehau Java Brown fiber, this chair offers versatility with Sunbrella cushions in various colors and patterns. Whether used as a standard lounge chair or as a loveseat with the addition of a second corner, the Soho Modular Corner Chair is an exceptional addition to any outdoor space.
- Outdoor wicker lounge chair
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Sturdy aluminum legs for extra support
- Can be used indoors or outdoors
- Rehau Fiber in a java brown finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.