Soho Modular Corner Chair

  • Mfr # 903-1321-JBP-C/SU-762

  • Zoro # G315498148


product price:  $1,309.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Overall Size
39"L x 39"W x 26"H
Outdoor Fabric Option
Yes
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-C/SU-762
Zoro #
G315498148
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"L x 39"W x 26"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Fabric
Spectrum Indigo
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

Upgrade your outdoor patio with the Soho Modular Corner Chair, part of the contemporary and comfortable Soho Collection. Featuring a see-through modular sectional design with a fully anodized aluminum frame and hand-woven Rehau Java Brown fiber, this chair offers versatility with Sunbrella cushions in various colors and patterns. Whether used as a standard lounge chair or as a loveseat with the addition of a second corner, the Soho Modular Corner Chair is an exceptional addition to any outdoor space.


  • Outdoor wicker lounge chair
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Sturdy aluminum legs for extra support
  • Can be used indoors or outdoors
  • Rehau Fiber in a java brown finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.