Soho Ottoman with Cushion
- Mfr # 903-1323-JBP-O/SU-725
- Zoro # G315497059
Key Features
Specifications
Details
- MFR #
- 903-1323-JBP-O/SU-725
- Zoro #
- G315497059
- UPC #
- 193574192520
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- No
- Assembly Required
- No
- Fabric
- Canvas Brick
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- 30 in L x 30 in W x 16.5 in H
Description
Elevate your outdoor space with the Soho Ottoman with Cushion, a part of the Soho Collection that blends modern design with comfort. This unique see-through modular sectional offers endless possibilities for a sofa, loveseat, armless chair, or standard sectional setup. The Ottoman boasts a fully anodized aluminum frame woven with Rehau Java Brown fiber, creating a distinctive look with a multi-colored textured surface perfect for outdoor use. The Sunbrella cushions come in a variety of colors and patterns, adding to the versatility of this ottoman, which can be used as a chair or added to a corner and middle seat to transform it into a sectional. With the Soho Collection, you can create a customized sectional that will impress your neighbors and enhance your outdoor decor.
- Outdoor wicker ottoman with cushion
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Sturdy aluminum legs for extra support
- Matching dining group and pub set available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.