Soho Side chair with Cushion
- Mfr # 903-3304-JBP-S-CUSH/SU-760
- Zoro # G415496754
Key Features
Specifications
Product Information
- MFR #
- 903-3304-JBP-S-CUSH/SU-760
- Zoro #
- G415496754
- UPC #
- 193574189803
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 22 in L x 23 in W x 34 in H
Details
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Fabric
- Cast Silver
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Pallet
- No
Description
The Soho Side chair from the Soho Collection offers a sleek and modern look for your outdoor patio without compromising comfort. Its unique see-through design offers endless possibilities for customization, from a sofa or loveseat to an armless chair setup or standard sectional. The chair features a fully anodized aluminum frame woven with Rehau Java Brown fiber, creating a multi-colored textured surface that is both attractive and comfortable without the need for cushions. Optional cushions are available in a high-quality outdoor Sunbrella fabric in various colors and patterns. Pair the Soho Side chair with other items from this collection to create a personalized outdoor paradise. With the Soho Collection, design your own sectional and be the envy of your neighbors.
- Contemporary outdoor side chair
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching dining group and pub set available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.