Ultra 5-Piece Stackable Woven Armchair Dining Set with Cushions

  • Mfr # 890-1147-GRY-5DA-CUSH/SU-753

  • Zoro # G115498614


product price:  $1,599.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Yes
Pallet
Yes
Outdoor Fabric Option
Yes
Finish
Grey
Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 25"W x 31.5"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890-1147-GRY-5DA-CUSH/SU-753
Zoro #
G115498614
UPC #
193574048322
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 25"W x 31.5"H

Details

Assembly Required
Yes
Pallet
Yes
Outdoor Fabric Option
Yes
Finish
Grey
Fabric
Canvas Regatta
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Material
HDPE synthetic fiber over aluminum frames

Description

Upgrade your outdoor living space with the Ultra 5-Piece Stackable Woven Armchair Dining Set with Cushions. Designed for both style and comfort, this set includes 4 stackable armchairs and a dining table with a tempered glass top, perfect for al fresco dining or entertaining. The gray wash finish of the woven aluminum frame gives a contemporary look to this set, and the included standard off-white cushions provide added comfort. Alternatively, you can choose from a variety of different Sunbrella color options to suit your preference. With its stackable design, this set is perfect for small outdoor spaces, and the durability of the materials ensures it will last for years to come.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Sunbrella Fabric Options Available
  • Set Includes: 1 Dining Base and 4 Stackable chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.