Ultra 5-Piece Woven Armchair Dining Set with Cushions
- Mfr # 890-1130-GRY-5DA/SU-714
- Zoro # G115496078
Key Features
Specifications
Details
- MFR #
- 890-1130-GRY-5DA/SU-714
- Zoro #
- G115496078
- UPC #
- 193574048483
- Country of Origin
- China
- Finish
- Grey
- Assembly Required
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Canvas
- Material
- HDPE synthetic fiber over aluminum frames
- Pallet
- Yes
Dimensions
- Overall Size
- Table: 36 in L x 36 in W x 30 in H | Chair: 25 in L x 26.5 in W x 32.5 in H
Description
Elevate your outdoor dining experience with the Ultra 5-Piece Woven Armchair Dining Set. The collection boasts a stylish gray wash finish that exudes modern elegance, and is completed with comfortable off-white cushions included, or choose from a variety of Sunbrella color options. The sturdy welded aluminum frame and durable synthetic HDPE wicker construction ensures this set can withstand the elements for years to come. Plus, the tempered glass table top provides additional support and a sleek finish. Perfect for outdoor gatherings, this dining set will provide both style and comfort to your patio or deck.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Cushions are removable for storage
- Quick and easy to clean and maintain
- Sunbrella Fabric Options Available
- Set Includes: 1 Dining Base and 4 Woven chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.