Ultra Hanging Chair with Stand

  • Mfr # 890-2400-GRY-HC

  • Zoro # G015496857


product price:  $779.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum chair; Black steel frame
Overall Size
45"L x 38"W x 81"H
Assembly Required
Yes
Outdoor Fabric Option
No
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890-2400-GRY-HC
Zoro #
G015496857
UPC #
-
Country of Origin
China

Dimensions

Overall Size
45"L x 38"W x 81"H

Details

Finish
Gray
Material
Aluminum chair; Black steel frame
Assembly Required
Yes
Outdoor Fabric Option
No
Pallet
Yes

Description

Upgrade your outdoor living area with the Ultra Hanging Chair with Stand, a chic and comfortable way to relax in style. This beautifully designed hanging egg chair adds a touch of contemporary flair to any space, and is perfect for curling up with a good book or simply lounging in the sun. With its sturdy steel stand and plush cushioned seat, the Ultra Hanging Chair with Stand is both stylish and comfortable, making it a must-have for any outdoor oasis.


  • UV and Weather Resistant
  • Aluminum Chair; Black Steel Frame
  • Stylish yet comfortable Design
  • Steel Base Included
  • 100% Polyester Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.