Zoro Homepage

Ultra Stackable Woven Armchair

  • Mfr # 890-1147-GRY

  • Zoro # G215498347


product price: $206.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Overall Size
22"L x 25"W x 31.5"H
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-1147-GRY
Zoro #
G215498347
UPC #
193574044225
Country of Origin
China

Dimensions

Overall Size
22"L x 25"W x 31.5"H

Details

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
Assembly Required
No

Description

Add a touch of style and durability to your space with the Ultra Stackable Woven Armchair. Featuring a distinctive synthetic HDPE wicker body and a sturdy welded aluminum frame, this chair is both attractive and durable. Its trendy design makes it a perfect addition to cafes, bistros, or patios. The aluminum feet add an additional touch of style to this already chic chair. And with its stackable design, it's easy to store when not in use. Upgrade your space with the Ultra Stackable Woven Armchair today and enjoy both style and functionality.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Stackable
  • Easy to clean and maintain
  • Aluminum caps on bottom feet
  • Use with or without a cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.