Ultra Stackable Woven Armchair with Cushion

  • Mfr # 890-1130-GRY/SU-719

  • Zoro # G415497652


product price:  $364.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Outdoor Fabric Option
Yes
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-1130-GRY/SU-719
Zoro #
G415497652
UPC #
193574044881
Country of Origin
China

Dimensions

Overall Size
25"L x 26.5"W x 32.5"H

Details

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Outdoor Fabric Option
Yes
Assembly Required
No
Fabric
Canvas Spa
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
No

Description

Enhance your outdoor space with the Ultra Stackable Woven Armchair with Cushion. This chair features a distinctive synthetic HDPE wicker body and a sturdy welded aluminum frame, providing both durability and style. Perfect for trendy cafes, bistros, or patios, the aluminum feet add an additional touch of style to this chic chair. The outdoor cushion included is made of 100% polyester fabric, adding an extra layer of comfort to your seating experience. Plus, with optional Sunbrella fabrics available in a selection of colors, you can easily customize your chair to match your decor. Its stackable design makes it easy to store when not in use. Upgrade your outdoor space with the Ultra Stackable Woven Armchair with Cushion and enjoy the ultimate in style and comfort.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Stackable
  • Easy to clean and maintain
  • Aluminum caps on bottom feet
  • Use with or without a cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.