Ultra Stackable Woven Armchair with Cushion
- Mfr # 890-1147-GRY-CUSH/SU-736
- Zoro # G115496559
Key Features
Specifications
Product Information
- MFR #
- 890-1147-GRY-CUSH/SU-736
- Zoro #
- G115496559
- UPC #
- 193574044539
- Country of Origin
- China
Dimensions
- Overall Size
- 22 in L x 25 in W x 31.5 in H
Details
- Material
- HDPE synthetic fiber over aluminum frames
- Finish
- Grey
- Assembly Required
- No
- Fabric
- Canvas Coal
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
- Pallet
- No
Description
Enhance your outdoor space with the Ultra Stackable Woven Armchair with Cushion. This chair features a distinctive synthetic HDPE wicker body and a sturdy welded aluminum frame, providing both durability and style. Perfect for trendy cafes, bistros, or patios, the aluminum feet add an additional touch of style to this chic chair. The outdoor cushion included is made of 100% polyester fabric, adding an extra layer of comfort to your seating experience. Plus, with optional Sunbrella fabrics available in a selection of colors, you can easily customize your chair to match your decor. Its stackable design makes it easy to store when not in use. Upgrade your outdoor space with the Ultra Stackable Woven Armchair with Cushion and enjoy the ultimate in style and comfort.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Stackable
- Easy to clean and maintain
- Aluminum caps on bottom feet
- Use with or without a cushion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.