Zoro Homepage

Angelina, Women's Composite Toe Chelsea Work Boot, Black, 11, B, MT70127

  • Mfr # MT70127

  • Zoro # G002642762


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Women's
Color
Black
Footwear Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT70127
Zoro #
G002642762
UPC #
843671120628
Country of Origin
China

Dimensions

Size
11
Footwear Width
B

Details

Item
Chelsea Work Boot
Toe Type
Composite
Material
Leather
Gender
Women's
Color
Black
Style Number
MT70127
Series
Angelina
Waterproof
No
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 F/I/C
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH

Description

Womens Angelina Twin Gore Slip On featu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.