Zoro Homepage

Bronc, Men's 6 in Composite Toe Work Boot, Black, 14, D, 60145

  • Mfr # 60145

  • Zoro # G902641827


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
60145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60145
Zoro #
G902641827
UPC #
843671002146
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
60145
Series
Bronc
Waterproof
Yes
Electrical Hazard Rated
EH
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Full Cushion
Outsole Material
Rubber
Footwear Style
6 in Work Boot

Description

Hoss Mens Bronc Black 4x4 High Abrasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.