Zoro Homepage

Bronc, Men's 6 in Composite Toe Work Boot, Black, 9, D, 60145

  • Mfr # 60145

  • Zoro # G902642022


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
60145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60145
Zoro #
G902642022
UPC #
843671002061
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
60145
Series
Bronc
Waterproof
Yes
Footwear Style
6 in Work Boot
Insole System
Full Cushion
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH

Description

Hoss Mens Bronc Black 4x4 High Abrasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.