Zoro Homepage

Carson, Men's Work Boot, 11.5 4E, Brown

  • Mfr # 60414

  • Zoro # G802590157


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60414
Zoro #
G802590157
UPC #
843671109111
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
4E

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
Series
Carson
Insole System
Full Cushion
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH
ASTM Footwear Class
F2892-18
Style Number
60414
Outsole Material
Rubber

Description

Mens 6 In. Carson is a classic style utili

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.