Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartwright II, Men's Work Boot, 10 4E, Brown

  • Mfr # 90216

  • Zoro # G402590144


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90216
Zoro #
G402590144
UPC #
843671114160
Country of Origin
China

Dimensions

Size
10
Footwear Width
4E

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Series
Cartwright II
Outsole Material
Rubber
Electrical Hazard Rated
EH
Style Number
90216
ASTM Footwear Class
F2892-18
Footwear Style
Cartwright II Wellington
Puncture Resistant Insole
Yes
Insole System
Fast Rebound Super Cushion

Description

Hoss Mens Cartwright II Soft Toe Pull-o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.