Zoro Homepage

Cartwright II, Men's Work Boot, 17 4E, Brown

  • Mfr # 90216

  • Zoro # G902643050


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90216
Zoro #
G902643050
UPC #
843671109999
Country of Origin
China

Dimensions

Size
17
Footwear Width
4E

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Series
Cartwright II
Insole System
Fast Rebound Super Cushion
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
Footwear Style
Cartwright II Wellington
Style Number
90216
Outsole Material
Rubber
ASTM Footwear Class
F2892-18

Description

Hoss Mens Cartwright II Soft Toe Pull-o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.