
Cartwright II, Men's Work Boot, 8.5 6E, Brown
Mfr # 90216
Zoro # G202642692
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90216
Zoro #
G202642692
UPC #
843671114252
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
6E
Details
Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Series
Cartwright II
ASTM Footwear Class
F2892-18
Style Number
90216
Electrical Hazard Rated
EH
Puncture Resistant Insole
Yes
Insole System
Fast Rebound Super Cushion
Footwear Style
Cartwright II Wellington
Outsole Material
Rubber
Description
Hoss Mens Cartwright II Soft Toe Pull-o
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.