
Cartwright II, Men's Work Boot, 9 4E, Brown
Mfr # 90216
Zoro # G802590119
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90216
Zoro #
G802590119
UPC #
843671114146
Country of Origin
China
Dimensions
Size
9
Footwear Width
4E
Details
Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Soft
Waterproof
Yes
Gender
Men's
Series
Cartwright II
Insole System
Fast Rebound Super Cushion
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2892-18
Electrical Hazard Rated
EH
Style Number
90216
Outsole Material
Rubber
Footwear Style
Cartwright II Wellington
Description
Hoss Mens Cartwright II Soft Toe Pull-o
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.