Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chiller, Men's Composite Toe Insulated Work Boot, Blue, 10, 2E, 60700

  • Mfr # 60700

  • Zoro # G302642592


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Men's
Color
Blue
Style Number
60700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60700
Zoro #
G302642592
UPC #
843671005857
Country of Origin
China

Dimensions

Size
10
Footwear Width
2E

Details

Item
Insulated Work Boot
Toe Type
Composite
Material
Leather
Gender
Men's
Color
Blue
Style Number
60700
Series
Chiller
Waterproof
Yes
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
6 in Work Boot
Insole System
Memory Foam
Outsole Material
Rubber
Electrical Hazard Rated
EH
Insulated
200 gms

Description

Hoss Mens Chiller Blue 200G Insulated H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.