Zoro Homepage

DieHard Bonneville Low Hiker Work Boot, Black, 10.5 W, W

  • Mfr # DH20122

  • Zoro # G812188238


product price: $90.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
W
Upper Material
Nylon with PU Overlay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH20122
Zoro #
G812188238
UPC #
843671024421
Country of Origin
China

Dimensions

Size
10.5 W
Footwear Width
W

Details

Item
DieHard Bonneville Low Hiker Work Boot
Color
Black
Upper Material
Nylon with PU Overlay

Description

For a stylish yet practical work shoe, look no further than the Bonneville Composite Toe. Designed with both functionality and fashion in mind, this shoe combines the durability needed for the job with a casual and versatile appearance. Its composite toe provides essential protection, while the Nylon upper with TPU overlay ensures durability and flexibility. Inside, a moisture-wicking mesh lining keeps your feet dry and comfortable, complemented by a removable full-cushioned footbed for added support. With a cushion rebound EVA midsole and slip-resistant rubber outsole, you'll stay comfortable and stable all day long. The Bonneville is built tough with a cement construction and composite shank, meeting ASTM F3445-21 and F2413-18 safety standards for slip resistance and electrical hazard protection. Available in a range of sizes to fit your needs, from 5 to 13 14 in DM and 7 to 12 13 in 2EW, it's the perfect blend of style and function for any work environment.


  • •Steel Toe
  • •Black Nylon Upper w/ TPU Overlay
  • •Moisture Wicking Lining
  • •Removable Full Cushion Footbed
  • •Cushion Rebound EVA Midsole
  • •Slip-Resistant Outsole
  • •Composite Shank
  • •This outsole meets ASTM F3445-18 M/I/C EH Electric Hazzard Protection Standards
  • •Sizing 5-13,14, D(M); 7-12,13 E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.